Skip Content

Eye/Face Wash w/Drench Hose,Wall Mnt,8 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye/Face Wash w/Drench Hose, Wall Mnt, 8 W

Price $509.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9ADF5
  • Mfr. Model # 01090102
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Step up to Encon Wall-Mount Eye/Face Wash/Drench Hose or remove hose from wall for spot body drenching. Eye/face wash with plastic dual stream heads features float-off covers secured with stainless steel bead chain to keep heads clean and in place when not in use. 6 coiled drench hose stores neatly. Stay-open valve assembly.

View More

Technical Specs

  • Item Eye/Face Wash w/Drench Hose
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Wall
  • Color Chrome
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 3"
  • Width 8"
  • Depth 4-1/2"
  • Height 12"
  • Standards ANSI Z358.1-2004
  • Includes Dust Covers, 8 ft. Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.