Skip Content

Eye/Face Wash Station,Wall,SS,15-1/2 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eye/Face Wash Station, Wall, SS, 15-1/2 W

Price $861.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8R678
  • Mfr. Model # 01045507
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 8.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye/Face Wash Station
  • Number of Heads2
  • ADA CompliantNo
  • MountingWall
  • ColorSilver
  • Eyewash Bowl MaterialStainless Steel
  • Eye Wash Activates ByFlag Push Handle
  • Eye Wash Handle MaterialAluminum
  • Valve MaterialStainless Steel
  • Fitting MaterialChrome Plated Brass
  • Pipe MaterialChrome Plated Brass
  • Fitting Size1/2" NPT Female
  • Head Dia.3"
  • Bowl Dia.11-1/4"
  • Width15-1/2"
  • Depth17-5/8"
  • Height7-3/4"
  • StandardsANSI Z358.1-2004
  • IncludesDust Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Details

Encon® Wall-Mount Eye / Face Wash features spray heads that deliver a soft, aerated flow of water to the eyes and face to gently wash away contaminants.

Eye / Face Wash has wide-flow spray heads to thoroughly flush the entire face including eyes. Spray heads are 3-3/8" O.D. yellow ABS plastic. Stainless steel pipe and valves with a stainless steel bowl. Wall-mount bracket and an 11" x 7" emergency eye wash sign included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.