Skip Content

Eye Wash Station Preservative Solution, For Use With MFR. NO. AQ100, AQ100H1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye Wash Station Preservative Solution, For Use With MFR. NO. AQ100, AQ100H1

Price $253.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9AT81
  • Mfr. Model # AQ120
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 70.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aquarion Preservative Solution Bag self evacuates, maintaining the required flow for a full 15-minute flush—no external force required.

• Aquarion Preservative Solution has an additive to control the growth of bacteria, fungi and algae.
• Bags are sold in pairs and shipped in individual boxes.
• Two handles on each bag make removal and replacement simple.
• Fluid expiration date is readily accessible.
• Use with ENCON Aquarion™ Eye Wash Stations
• Pkg. of two 3.7-gal. bags.

View More

Technical Specs

  • Item Eye Wash Station Preservative Solution
  • Bottle Size 3.7 gal.
  • For Use With MFR. NO. AQ100, AQ100H1
  • Mixing Ratio Premix Solution
  • In Solution Shelf Life 2 Years
  • Shelf Life 2 Years
  • Includes Breakaway Seal/Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.