Skip Content

Eyewash Station,Pull Down Tray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash Station, Pull Down Tray

Price $4,429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9LLK5
  • Mfr. Model # AQ100H130
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eye Wash Station
  • Color Yellow
  • Capacity 7.4 gal.
  • Height 30-5/8"
  • Width 23-3/8"
  • Depth 17-1/2"
  • Eye Wash Activates By Pull Down Tray
  • Mounting Wall, Column and Cart
  • Weight Empty 28 lb.
  • Weight Full 61 lb.
  • Standards ANSI Z358.1; Class 1, Division 2,Group B,C,D rated and CSA approved
  • Includes 100 Watt Heater with Insulating Jacket, Mounting Bracket and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


The Heated Aquarion Eye Wash Station adds freeze protection, incorporating an insulating blanket and 120V AC internal heater with thermostatic control to 50°F (10°C). Mount the Eye Wash Station wherever needed—wall, pedestal, column, cart or shelf.

The Heated Aquarion Eye Wash Station is easy to use. A single pull on the pull-down tray starts fluid flowing at 0.4 gpm. Ample headroom lets anyone reach the irrigation streams quickly. Removable cover and side windows allow fast inspection of bags without activating flow. Tray-release latch lowers tray without activating flow. Plastic usage indicator snaps upon activation, providing another visual inspection method. Station requires two Preservative Solution Bags sold separately for operation.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.