Skip Content

Eyewash Station,Pull Down Tray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash Station, Pull Down Tray

Price $386.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GC14
  • Mfr. Model # AQ100
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 29.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Wash Station
  • ColorYellow
  • Capacity7.4 gal.
  • Height30-5/8"
  • Width23-3/8"
  • Depth17-1/2"
  • Eye Wash Activates ByPull Down Tray
  • MountingWall, Column and Cart
  • Weight Empty28 lb.
  • Weight Full61 lb.
  • StandardsANSI 358.1, CSA
  • IncludesMounting Bracket and Instruction Booklet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Mount the Aquarion Eye Wash Station wherever needed—wall, pedestal, column, cart or shelf.

Eye Wash Station is easy to use. A single pull on the pull-down tray starts fluid flowing at 0.4 gpm. Ample headroom lets anyone reach the irrigation streams quickly. Removable cover and side windows allow fast inspection of bags without activating flow. Tray-release latch lowers tray without activating flow. Plastic usage indicator snaps upon activation, providing another visual inspection method. Station requires two Preservative Solution Bags sold separately for operation.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about JAK5 is loaded.
Additional information about JAK5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Eye wash saline has a shelf life of 2.5 years. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
eg. AQ120 or AQ111?

Thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about uselessfuel is loaded.
Additional information about uselessfuel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, AQ120 is Grainger part number 9AT81. Part number AQ111 is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Field of Industry:: Safety Specialist
Product used for:: Manufacturing facility
Years purchasing from Grainger:: 10
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DAG1 is loaded.
Additional information about DAG1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this does meet the OSHA required 15 minute water flow.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:59.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9GC14, prod, sort_default
1 of 1
  • 2015-03-29T19:44:59.830-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9GC14, prod, sort_default
1 of 1