Skip Content

Eye Wash Station,60x30-1/2x28-1/2,14 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eye Wash Station, 60x30-1/2x28-1/2,14 gal

Price $1,129.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8PEP7
  • Mfr. Model # 01104055
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 95.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Wash Station
  • ColorYellow
  • Capacity14 gal.
  • Height60"
  • Width30-1/2"
  • Depth28-1/2"
  • In Solution Shelf Life120 Days
  • Eye Wash Activates ByPull Tray
  • MountingCart
  • Weight Empty34 lb.
  • Weight Full150 lb.
  • StandardsANSI Z358.1-2009, SEI Certified
  • IncludesTransport Cart, Receptacle
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Details

Portable Eye Wash enables you to provide emergency eye washing anywhere a water supply isn’t available—outdoor work sites or remote plant locations. Polyethylene construction. Eye Wash unit measures 26"H x 20"W x 9-1/2"D.
Unheated Eye Wash (No. 7855) is easy to operate. Pull the tray down and a second later the corrosion-resistant ABS plastic heads release a steady 15-min. flow at 0.4 gpm. Two rugged carrying handles. 10-gal. functional capacity (14-gal. total). Bottle of Hydrosep® additive included.
Transport Cart
with 10"-dia., semi-pneumatic back wheels and 6"-dia., locking front casters holds most major-brand gravity-fed eye washes.
Receptacle
collects spent water.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about roadrebel197666 is loaded.
Additional information about roadrebel197666 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Yes this unit provides a dual stream of water at 0.4 gpm (1.5 lpm) for 15 minutes.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:24:45.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PEP7, prod, sort_default
1 of 1
  • 2015-07-03T20:24:45.024-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PEP7, prod, sort_default
1 of 1