Skip Content

Drench Shower with Facewash,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shower with Facewash, Yellow

Price $1,082.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 9WTM6
  • Mfr. Model # 01050216
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 55.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower with Facewash
  • Pipe MaterialBronze
  • Eyewash Bowl MaterialABS Plastic
  • Shower Head MaterialABS
  • Valve MaterialStainless Steel
  • ColorYellow
  • Bowl Dia.10-3/4"
  • Eye Wash Activates ByPush Plate
  • Shower Head Activates ByPull Rod
  • Fitting Size1-1/4"
  • Fitting MaterialGalvanized Steel
  • MountingFloor
  • StandardsANSI Z358.1
  • IncludesSafety Sign

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Details

Galvanized Shower features high-visibility yellow ABS plastic shower head, stainless steel pull actuator, 8" flange for secure floor mounting, stay-open valve and emergency sign. Include ABS plastic spray head, catch basin and pop-off cover.

Galvanized Shower has heavy wall, schedule 80, hot-dip galvanized piping. Includes 6'L hand-held drench hose with yellow ABS plastic spray head and squeeze-activated, chrome-plated brass valve. Comes complete with hanging bracket and pop-off spray head cover.

Repair Parts

Displaying repair parts for model:
  • 01050216

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.