Skip Content

Drench Shower with Eyewash,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drench Shower with Eyewash, Yellow

Price $2,060.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8AGF3
  • Mfr. Model # 01050357
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 70.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower with Eyewash
  • Pipe MaterialBronze
  • Eyewash Bowl MaterialABS Plastic
  • Shower Head MaterialABS
  • Valve MaterialStainless Steel
  • ColorYellow
  • Bowl Dia.10-3/4"
  • Eye Wash Activates ByPush Plate
  • Shower Head Activates ByPull Rod
  • Fitting Size1-1/4"
  • Fitting MaterialGalvanized Steel
  • MountingFloor
  • StandardsANSI Z358.1
  • IncludesAuto Scald Protection Valve, Safety Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.



Floor-mounted Emergency Shower/Eye Wash unit has an ABS plastic bowl. Shower features galvanized piping, ABS plastic shower head and stainless steel pull rod. Eye wash activates by push handle and has plastic spray heads and float-off covers. Eye wash valve includes a self-draining port to eliminate water from head after use. Scald Protection valve maintains water temperatures less than 95°F by bleeding off overheated water.

Water Supply: 1-1/4" NPT.
Waste or Outlet: 1-1/4" NPT.
Flow Rate at 30 psi: Shower 30 gpm& Eye Wash 3.5 gpm.

Repair Parts

Displaying repair parts for model:
  • 01050357

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.