Skip Content

Atchble LED Saf Glss/HrdHat Lt,Unctd,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Atchble LED Saf Glss/HrdHat Lt, Unctd, Clr

Price: NA

Item no longer available


  • Item # 9CZV4
  • Mfr. Model # 05282001
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttachable LED Light
  • For Use WithSafety Glasses or Hard Hats
  • Includes2 Adjustable LED Lights and 2 Sets of Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Compact and lightweight LED Light easily attaches to safety glasses or hard hats for added light. Brightness is equivalent to a 40W light for better vision in dark areas. Rotates up to 360° for more precise lighting. On/off switch button helps increase battery life. Includes two sets of lithium batteries.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.