Skip Content

 
EMT Conduit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMT Conduit

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemEMT Conduit 
  • Nominal Length10 ft. 
  • Material of ConstructionGalvanized Steel 
Brand:G GRAINGER APPROVED VENDOR 
Trade Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Trade Size
Availability
Price
Qty
583195
1/2"

$4.85 / each

EMT Conduit,1/2 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $4.85 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size1/2"
  • Material of ConstructionGalvanized Steel
583203
3/4"

$9.24 / each

EMT Conduit,3/4 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $9.24 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size3/4"
  • Material of ConstructionGalvanized Steel
583211
1"

$18.97 / each

EMT Conduit,1 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $18.97 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size1"
  • Material of ConstructionGalvanized Steel
583229
1-1/4"

$34.90 / each

EMT Conduit,1-1/4 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $34.90 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size1-1/4"
  • Material of ConstructionGalvanized Steel
583237
1-1/2"

$41.45 / each

EMT Conduit,1-1/2 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $41.45 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size1-1/2"
  • Material of ConstructionGalvanized Steel
583245
2"

$52.30 / each

EMT Conduit,2 In.,10 ft. L,Steel
Catalog Page #  555 

Price: $52.30 / each

Technical Specs

  • ItemEMT Conduit
  • Nominal Length10 ft.
  • Trade Size2"
  • Material of ConstructionGalvanized Steel