Skip Content

 
Expanding Sealant Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Expanding Sealant Tape

Technical Specs

  • Item Expanding Sealant Tape 
  • Shape Continuous Roll 
Material
Please Select
Color
Please Select
Width
Please Select
Thickness
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Width
Thickness
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MSR 25-25-04
Acrylic
Gray
1"
25.4 mil
12 ft.

$27.00 / each

Enter location to check availability
Catalog Page #  NA

Price $27.00 / each

Technical Specs

  • Item Expanding Sealant Tape
  • Material Acrylic
  • Color Gray
  • Width 1"
  • Thickness 25.4 mil
  • Shape Continuous Roll
  • Length 12 ft.
MSR 12-12-10
0.50"
33 ft.

$39.20 / each

Enter location to check availability
Catalog Page #  NA

Price $39.20 / each

Technical Specs

  • Item Expanding Sealant Tape
  • Width 0.50"
  • Shape Continuous Roll
  • Length 33 ft.
MSR 40-25-04
1"
12 ft.

$39.30 / each

Enter location to check availability
Catalog Page #  NA

Price $39.30 / each

Technical Specs

  • Item Expanding Sealant Tape
  • Width 1"
  • Shape Continuous Roll
  • Length 12 ft.
MSR 50-25-04
1"
12 ft.

$45.75 / each

Enter location to check availability
Catalog Page #  NA

Price $45.75 / each

Technical Specs

  • Item Expanding Sealant Tape
  • Width 1"
  • Shape Continuous Roll
  • Length 12 ft.
MSR 75-75-02
3"
6 ft.

$77.90 / each

Enter location to check availability
Catalog Page #  NA

Price $77.90 / each

Technical Specs

  • Item Expanding Sealant Tape
  • Width 3"
  • Shape Continuous Roll
  • Length 6 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More