Skip Content

1/50 HP ECM Unit Bearing Motor,ECM,1550 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/50 HP ECM Unit Bearing Motor, ECM, 1550 Nameplate RPM, 115 Voltage, Frame Non-Standard

Price $169.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5ULC9
  • Mfr. Model # UTB1CC1551EM56
  • UNSPSC # 26101602
  • Catalog Page # 60
  • Shipping Weight 2.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ECM Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/50
  • Output Watts 16 to 14
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.58
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Insulation Class A
  • Motor Shaft Rotation CWLE
  • RPM Range 1501-1600
  • Bearings Unit
  • Service Factor 1.0
  • Ambient Temperature -40 to 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Frame Material Cast Iron
  • Overall Length 4-1/8"
  • Length Less Shaft 3-3/4"
  • Motor Shaft Design Threaded
  • Shaft Dia. 1/4"
  • Shaft Length 7/16"
  • Body Dia. 3-1/2"
  • Mounting Pattern Bolt Circle
  • Motor Mounting Position All Angle
  • Bolt Circle Dia. 2-13/16"
  • Application Condenser or Evaporator Fan Motor
  • Capacitor Required No
  • Includes Speed Nut, Mounting Screws
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.