Skip Content

Unit Bearing Motor,Sleeve,1-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Bearing Motor, Sleeve, 1-1/2 In. L

Price $122.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MY41
  • Mfr. Model # ESP-OL50EMJR21
  • UNSPSC # 26101611
  • Catalog Page # 60
  • Shipping Weight 5.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUnit Bearing Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/15
  • Nameplate RPM1500
  • FrameNon-Standard
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps0.77-0.85
  • Output Watts50
  • Motor Mounting TypeRear/Foot
  • Thermal ProtectionAuto
  • Insulation ClassA
  • Service Factor1.0
  • BearingsSleeve
  • Frame MaterialCast Iron
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWLE
  • Length Less Shaft3-3/4"
  • Overall Length5-1/4"
  • Shaft Dia.5/16"
  • Shaft Length1-1/2"
  • Body Dia.3-7/8"
  • RPM Range1401-1500
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Motor has 3 mounting holes on shaft end of motor drilled and tapped for 8-36 screw.
3 years ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-23T20:08:06.391-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MY41, prod, sort_default
1 of 1
  • 2015-04-23T20:08:06.393-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MY41, prod, sort_default
1 of 1