Skip Content

Vent Enclosure,46 In Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vent Enclosure, 46 In Height

Price $128.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36H060
  • Mfr. Model # FVE46
  • UNSPSC # 40101805
  • Catalog Page # 4290
  • Shipping Weight 12.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vent Enclosure
  • For Use With FAW40 Series Heaters
  • Mounting Type Inside Wall
  • Finish Beige Paint
  • Height 46"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Top-Vent and Direct-Vent Counterflow Furnaces

• 115V Matchless piezo ignition 24V wall thermostat included Optional extension, vent, and outlet kits sold separately
76% AFUE wall furnaces circulate warm air at floor level. Front panels remove easily for cleaning and servicing. Corrosion-resistant powder-coated finish. CSA Certified. Combustion chamber is warranted for 10 yr.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.