Skip Content

Wall Furnace,Direct Vent,110V,LP,40KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Furnace, Direct Vent, 110V, LP, 40KBtuH

Price $2,779.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LGA4
  • Mfr. Model # DV40ELP
  • UNSPSC # 40101805
  • Catalog Page # 4293
  • Shipping Weight 137.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Efficiency Gas Wall Furnace
  • Heater TypeFan Forced Counterflow
  • Gas TypeLP
  • BtuH Input40,000
  • BtuH Output32,600
  • Ignition TypeHot Surface
  • Air Flow350 cfm
  • Vent TypeInduce Draft, Direct Vent
  • Voltage110
  • Vent3-1/2"
  • Wall TypeExterior
  • Gas Connection1/2" NPT
  • Width37"
  • Depth15-3/4"
  • Height26"
  • Floor to Center of Vent10-1/2"
  • Amps ACLess Than 1
  • Number of Speeds1
  • Built-In FeaturesAuto Shut Off for Main Burner and Over Temp Safety Switch
  • FinishBeige Powder Coat
  • Manufacturers Warranty Length10 yr. Limited on Combustion Chamber, 5 yr. Parts, 2 yr. Labor
  • StandardsCSA
  • IncludesBasic Vent Kit, Built In Thermostat

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DV40ELP

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.