Skip Content

Wall Furnace,Top Vent,750mV,LP,35K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Furnace, Top Vent, 750mV, LP, 35K BtuH

Price $979.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LGE6
  • Mfr. Model # GWT35LP
  • UNSPSC # 40101805
  • Catalog Page # 3844
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity-vented furnace uses natural convection to circulate warm air cleanly, quietly, and efficiently; innovative burner design helps reduce emissions. Corrosion-resistant finish. Furnace can be recess or surface mounted using kit No. 4LGF3, sold separately—great for masonry walls. Optional thermostat No. 4LGE3 helps provide emergency heat during power outages.

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type LP
  • BtuH Input 35,000
  • BtuH Output 35,000
  • Ignition Type Match Lit Standing Pilot
  • Vent Type Top
  • Voltage 750mV
  • Vent Oval 4"
  • Wall Type Single
  • Gas Connection 3/8" NPT
  • Width 16"
  • Depth 6"
  • Height 66-1/8"
  • Wall Opening Width 16"
  • Wall Opening Depth 0 to 6"
  • Wall Opening Height 71-7/8"
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.