Skip Content

Wall Furnace,Top Vent,115V,NG,40K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Furnace, Top Vent, 115V, NG, 40K BtuH

Price $1,580.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4LGD5
  • Mfr. Model # FAW40SPPNAT
  • UNSPSC # 40101805
  • Catalog Page # 3844
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

76% AFUE furnace uses a blower to circulate warm air at floor level. Front panels remove for easy cleaning and servicing. Corrosion-resistant finish. The B-vent system installs on inside or outside wall and vents through the roof. Model may also be recessed between standard wall studs. Requires a vent kit, sold separately.

• 115V (for blower)
• Matchless piezo ignition

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type NG
  • BtuH Input 40,000
  • BtuH Output 31,000
  • Ignition Type Matchless Piezo
  • Air Flow 275 cfm
  • Vent Type Top
  • Voltage 115
  • Vent Oval 4"
  • Wall Type Single
  • Gas Connection 3/8" NPT
  • Width 14-1/8"
  • Depth 10-3/8"
  • Height 72-1/2"
  • Wall Opening Width 14-1/8"
  • Wall Opening Depth 0 to 10"
  • Wall Opening Height 72-1/2"
  • Amps AC Less than 1
  • Number of Speeds 1
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
  • Includes Wall Thermostat, Washable Air Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about LouP is loaded.
Additional information about LouP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The venting required for this furnace is B-vent, which is a double wall vent pipe. The reference to "DUAL" is this heater can be mounted on an inside wall so the heat is distributed from front and back with the optional dual wall kit. If you need diagrams or have other questions please call our HVAC tech team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:13.451-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LGD5, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:13.453-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LGD5, prod, sort_default
1 of 1