Skip Content

Wall Furnace,Top Vent,115V,LP,40KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Furnace, Top Vent, 115V, LP, 40KBtuH

Price $1,547.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LGD2
  • Mfr. Model # FAW40IPLP
  • UNSPSC # 40101805
  • Catalog Page # 4290
  • Shipping Weight 110.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Wall Furnace
  • Heater TypeFan Forced Counterflow
  • Gas TypeLP
  • BtuH Input40,000
  • BtuH Output31,000
  • Ignition TypeIntermittent Spark
  • Air Flow275 cfm
  • Vent TypeTop
  • Voltage115
  • VentOval 4"
  • Wall TypeSingle
  • Gas Connection3/8" NPT
  • Width14-1/8"
  • Depth10-3/8"
  • Height72-1/2"
  • Wall Opening Width14-1/8"
  • Wall Opening Depth0 to 10"
  • Wall Opening Height72-1/2"
  • Amps ACLess Than 1
  • Number of Speeds1
  • Built-In FeaturesRemovable Panels for Easy Cleaning
  • FinishBeige Powder Coat
  • Manufacturers Warranty Length10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • StandardsCSA
  • IncludesWall Thermostat, Washable Air Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Top-Vent
1-speed furnaces install on inside or outside walls. 40,000 BtuH units may also be recessed between standard wall studs. Require a vent kit, sold separately.
Top-Vent and Direct-Vent Counterflow Furnaces

• 115V Matchless piezo ignition 24V wall thermostat included Optional extension, vent, and outlet kits sold separately
76% AFUE wall furnaces circulate warm air at floor level. Front panels remove easily for cleaning and servicing. Corrosion-resistant powder-coated finish. CSA Certified. Combustion chamber is warranted for 10 yr.

Repair Parts

Displaying repair parts for model:
  • FAW40IPLP

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.