Skip Content

Wall Furnace,Direct Vent,115V,LP,35KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Furnace, Direct Vent, 115V, LP, 35KBtuH

Price $1,538.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LGC6
  • Mfr. Model # DVC35IPLP
  • UNSPSC # 40101805
  • Catalog Page # 4290
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type LP
  • BtuH Input 35,000
  • BtuH Output 24,500
  • Ignition Type Intermittent Spark
  • Air Flow 275 cfm
  • Vent Type Concentric Direct Vent
  • Voltage 115
  • Vent 7-1/2"
  • Wall Type Exterior
  • Gas Connection 3/8" NPT
  • Width 14-1/8"
  • Depth 10-3/8"
  • Height 72-1/2"
  • Floor to Center of Vent 59-3/8"
  • Amps AC Less than 1
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
  • Includes Basic Vent Kit, Wall Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



76% AFUE furnace uses a blower to circulate warm air at floor level. Front panels remove for easy cleaning and servicing. Corrosion-resistant finish. Installs on outside walls and vents directly through the wall. Model may also be recessed between standard wall studs. Includes a basic vent kit.

• 115V (for blower)
• Matchless piezo ignition

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.