Skip Content

 
Gas Fired Room Heater, Gas Type NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Fired Room Heater, Gas Type NG


Technical Specs

  • ItemGas Fired Room Heater 
  • Gas TypeNG 
BtuH Input
Please Select
BtuH Output
Please Select
Vent
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
BtuH Input
BtuH Output
Vent
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
RH25NAT
25,000
17,500
4"
26"
37"
18-3/8"

$720.50 / each

Enter location to check availability
Gas Fired Room Heater,37 In. W,26 In. H
Catalog Page #  4292 

Price $720.50 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input25,000
  • BtuH Output17,500
  • Vent4"
  • Height26"
  • Width37"
  • Depth18-3/8"
RH35NAT
35,000
24,500
4"
26"
37"
18-3/8"

$831.50 / each

Enter location to check availability
Gas Fired Room Heater,18-3/8 In. D
Catalog Page #  4292 

Price $831.50 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input35,000
  • BtuH Output24,500
  • Vent4"
  • Height26"
  • Width37"
  • Depth18-3/8"
RH50BNAT
50,000
25,000
5"
29-5/8"
34"
16"

$1,404.00 / each

Enter location to check availability
Gas Fired Room Heater,34 In. W,16 In. D
Catalog Page #  4292 

Price $1,404.00 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input50,000
  • BtuH Output25,000
  • Vent5"
  • Height29-5/8"
  • Width34"
  • Depth16"
RH50CNAT
50000
35000
5"
29-5/8"
34"
16"

$983.00 / each

Enter location to check availability
Gas Fired Room Heater,16 In. D,NG
Catalog Page #  4292 

Price $983.00 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input50000
  • BtuH Output35000
  • Vent5"
  • Height29-5/8"
  • Width34"
  • Depth16"
RH65BNAT
65,000
33,000
5"
29-5/8"
34"
20"

$1,546.00 / each

Enter location to check availability
Gas Fired Room Heater,20 In. D,34 In. W
Catalog Page #  4292 

Price $1,546.00 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input65,000
  • BtuH Output33,000
  • Vent5"
  • Height29-5/8"
  • Width34"
  • Depth20"
RH65CNAT
65000
45500
5"
29-5/8"
34"
20"

$1,309.00 / each

Enter location to check availability
Gas Fired Room Heater,20 In. D,NG
Catalog Page #  4292 

Price $1,309.00 / each

Technical Specs

  • ItemGas Fired Room Heater
  • Gas TypeNG
  • BtuH Input65000
  • BtuH Output45500
  • Vent5"
  • Height29-5/8"
  • Width34"
  • Depth20"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More