Skip Content

 
Gas Fired Room Heater, Gas Type LP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Fired Room Heater, Gas Type LP


Technical Specs

  • Item Gas Fired Room Heater 
  • Gas Type LP 
BtuH Input
Please Select
BtuH Output
Please Select
Vent
Please Select
Depth
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
BtuH Input
BtuH Output
Vent
Depth
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
RH25LP
25,000
17,500
4"
18-3/8"
37"
26"

$1,225.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,225.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 25,000
  • BtuH Output 17,500
  • Vent 4"
  • Depth 18-3/8"
  • Width 37"
  • Height 26"
RH35LP
35,000
24,500
4"
18-3/8"
37"
26"

$1,325.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,325.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 35,000
  • BtuH Output 24,500
  • Vent 4"
  • Depth 18-3/8"
  • Width 37"
  • Height 26"
RH50BLP
50,000
25,000
5"
16"
34"
29-5/8"

$1,875.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,875.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 50,000
  • BtuH Output 25,000
  • Vent 5"
  • Depth 16"
  • Width 34"
  • Height 29-5/8"
RH50CLP
50000
35000
5"
16"
34"
29-5/8"

$1,289.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,289.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 50000
  • BtuH Output 35000
  • Vent 5"
  • Depth 16"
  • Width 34"
  • Height 29-5/8"
RH65BLP
65,000
32,500
5"
20"
34"
29-5/8"

$1,945.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,945.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 65,000
  • BtuH Output 32,500
  • Vent 5"
  • Depth 20"
  • Width 34"
  • Height 29-5/8"
RH65CLP
65000
45500
5"
20"
34"
29-5/8"

$1,389.00 / each

Enter location to check availability
Catalog Page #  3846 

Price $1,389.00 / each

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 65000
  • BtuH Output 45500
  • Vent 5"
  • Depth 20"
  • Width 34"
  • Height 29-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More