Skip Content

Gas Fired Room Heater, LP, BtuH Output 25,000, 5" Vent, Width 34", Height 29-5/8", Depth 16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Fired Room Heater, LP, BtuH Output 25,000, 5" Vent, Width 34", Height 29-5/8", Depth 16"

Price $1,875.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RCH2
  • Mfr. Model # RH50BLP
  • UNSPSC # 40101819
  • Catalog Page # 3846
  • Shipping Weight 113.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines the comfort and efficiency of radiant and circulated heat. No electricity required. Proven B-Vent technology provides simple and reliable operation. Heater features an automatic safety gas shutoff and hydraulic thermostat. Ideal replacement for wood, coal, or oil stoves. Blower cycles on and off with heater. Unit has a glass front panel to accept optional Ceramic Logs No. 2NCR7 for a fireplace-like glow.

View More

Technical Specs

  • Item Gas Fired Room Heater
  • Gas Type LP
  • BtuH Input 50,000
  • BtuH Output 25,000
  • Vent 5"
  • Height 29-5/8"
  • Width 34"
  • Depth 16"
  • Vent Type B
  • Ignition System Piezo Spark to Standing Pilot
  • Pipe Size Supply 3/8"
  • Equipped With Blower
  • Safety Features Automatic Shutoff of Main and Pilot Gas
  • Features Visual Flame
  • Floor to Center of Vent 27-3/16"
  • Manufacturers Warranty Length Limited 1 yr. Parts, 10 yr. Heat Chamber
  • Standards CSA
  • Includes Blower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.