Skip Content

Trauma Bag, Response,Nylon, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

EMI

Trauma Bag, Response, Nylon, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9LGN7
  • Mfr. Model # 646
  • UNSPSC # 42171914
  • Catalog Page # N/A
  • Catalog Group # F0698
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reflective Star of Life emblem on top flap identifies bags as medical bags. Nylon construction

Pro Response™—/boldBuckling top flap allows quick access to padded 3-section main compartment. Has 2 wing pouches and dual front pockets with hook-and-loop closures.

View More

Technical Specs

  • Item Trauma Response Bag
  • Height 7"
  • Width 10"
  • Length 17"
  • Material Nylon
  • Color Black
  • Closure Type Hook-and-Loop
  • Features Main Compartment Divided Into Three Sections W/ Two-wing Pouches And Dual Front Pocket With Hook-and-loop Closure, Sling Strap, Includes" Pen, Hammer, Window Punch W/ Clip, Rescue Shears Set, Seat Belt Cutter, Standard Glove Case, Finger Ring Cutter, And Disposable Pen Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.