Skip Content

 
Trauma Bag, Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trauma Bag, Zipper

EMI

Technical Specs

  • Item Trauma Bag 
  • Material Nylon 
  • Closure Type Zipper 
  • Height 9" 
  • Length 20" 
  • Width 12-1/2" 
  • Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
804
Navy

$85.75 / each

Enter location to check availability
Catalog Page #  NA

Price $85.75 / each

Technical Specs

  • Item Trauma Bag
  • Color Navy
  • Material Nylon
  • Closure Type Zipper
  • Height 9"
  • Length 20"
  • Width 12-1/2"
  • Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
802
Orange

$85.75 / each

Enter location to check availability
Catalog Page #  NA

Price $85.75 / each

Technical Specs

  • Item Trauma Bag
  • Color Orange
  • Material Nylon
  • Closure Type Zipper
  • Height 9"
  • Length 20"
  • Width 12-1/2"
  • Features Removable Center Section w/ 11 Padded and Three Adjustable Compartments, Elastic Loops, Adjustable/Detachable Shoulder Strap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More