Skip Content

 
Trauma Bag, Hook-and-Loop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trauma Bag, Hook-and-Loop

EMI

Technical Specs

  • Item Trauma Bag 
  • Material Nylon 
  • Closure Type Hook-and-Loop 
  • Height 7" 
  • Length 17" 
  • Width 10" 
  • Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
624
Black

$53.55 / each

Enter location to check availability
Catalog Page #  NA

Price $53.55 / each

Technical Specs

  • Item Trauma Bag
  • Color Black
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Height 7"
  • Length 17"
  • Width 10"
  • Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap
622
Navy

$53.55 / each

Enter location to check availability
Catalog Page #  NA

Price $53.55 / each

Technical Specs

  • Item Trauma Bag
  • Color Navy
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Height 7"
  • Length 17"
  • Width 10"
  • Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap
620
Orange

$53.55 / each

Enter location to check availability
Catalog Page #  NA

Price $53.55 / each

Technical Specs

  • Item Trauma Bag
  • Color Orange
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Height 7"
  • Length 17"
  • Width 10"
  • Features Three Sections, Includes 2 Wing-Pouches, and Dual Front Pocket, Hook and Loop Closure, Sling Strap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More