Skip Content

Pro Response Trauma Kit,Navy Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pro Response Trauma Kit, Navy Blue


Price $212.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8V803
  • Mfr. Model # 851
  • UNSPSC # 42171914
  • Catalog Page # N/A
  • Catalog Group # E5025
  • Shipping Weight 5.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pro Response Trauma Kit
  • Kit Type Bulk
  • Number of Components 149
  • Case Material Hook-and-Loop
  • Color Navy Blue
  • Height 10"
  • Width 7"
  • Depth 17"
  • Includes (2) Triangular Bandage, (1) 1/2" Adhesive Tape, (1) 1" Adhesive Tape, (1) 3" Sterile Conforming Bandages, (1) 4" Sterile Conforming Bandages, (1) 4-1/2" Krinkle Gauze Roll, (10) 3" x 3" Sterile Pads, (10) 4" x 4" Sterile Pads, (2) 5" x 9" Abdominal Pads, (50) 1" x 3" Adhesive Bandage, (1) 3" Elastic Bandage, (2) Burn/Blood Stopper Bandage, (1) Disposable Airway Kit, (1) CPR Lifeshield, (1) Plastic Bite Stick, (10) Alcohol Prep Pads, (2) 5" x 9" Instant Ice Packs,(20) Antimicrobial Hand Wipes, (10) Triple Antibiotic Ointments, (10) Povidone Prep Pads, (1) Ammonia Inhalants, (1) Thermal Rescue Blanket, (6) Latex Gloves, (1) Adult Nylon Blood Pressure Cuff, (1) Dual Head Stethoscope, (1) EMI(R) Splint, (1) Instrument Pack (5-1/2" Bandage Scissors, Deluxe Shears, Penlight, Window Punch, Lifesaver Seat Belt Cutter)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Complete kit comes stocked with a variety of bandages and dressings, airway management supplies, and EMS supplies and equipment. Packed in durable bag with a top carrying handle, adjustable/detachable rifle sling strap and a star of life reflective emblem on the top flap. Delrin buckles on top flap provide quick access to the 3-section main compartment. Feature 2 wing pouches and a dual front pocket with hook-and-loop closures that offer plenty of storage for the basic supplies needed by first responders.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.