Skip Content

 
LED 5-Stage Safety Baton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED 5-Stage Safety Baton

EMI

Technical Specs

  • Item LED 5-Stage Safety Baton 
  • Number of LEDs 20 
  • Power Source (4) AA Batteries (Not Included) 
  • Diameter 1-3/4" 
  • Height 13-1/2" 
LED Color
Please Select
Shell Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
LED Color
Shell Color
Price
Qty
Please use Qty box to add item(s) to cart.
2020
Red/Amber
Black/Clear

$61.45 / each

Enter location to check availability
Catalog Page #  NA

Price $61.45 / each

Technical Specs

  • Item LED 5-Stage Safety Baton
  • LED Color Red/Amber
  • Shell Color Black/Clear
  • Number of LEDs 20
  • Power Source (4) AA Batteries (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
2010
Red/Blue
Black/Clear

$81.35 / each

Enter location to check availability
Catalog Page #  NA

Price $81.35 / each

Technical Specs

  • Item LED 5-Stage Safety Baton
  • LED Color Red/Blue
  • Shell Color Black/Clear
  • Number of LEDs 20
  • Power Source (4) AA Batteries (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
2090
White/Red/Blue
White/Clear

$64.75 / each

Enter location to check availability
Catalog Page #  2331 

Price $64.75 / each

Technical Specs

  • Item LED 5-Stage Safety Baton
  • LED Color White/Red/Blue
  • Shell Color White/Clear
  • Number of LEDs 20
  • Power Source (4) AA Batteries (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms