Skip Content

 
LED 5-Stage Safety Baton/Flare Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED 5-Stage Safety Baton/Flare Kit

EMI


Technical Specs

  • Item LED 5-Stage Safety Baton/Flare Kit 
  • LED Color Red/Blue 
  • Shell Color Black/Clear 
  • Number of LEDs 20 per Baton 
  • Power Source (4) AA Batteries per Baton (Not Included) 
  • Diameter 1-3/4" 
  • Height 13-1/2" 
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
2012
(2) Lights (2) 8" Dia. Bases w/Magnet Insert, Cordura(R) Carry Case

$159.50 / each

Enter location to check availability
Catalog Page #  NA

Price $159.50 / each

Technical Specs

  • Item LED 5-Stage Safety Baton/Flare Kit
  • LED Color Red/Blue
  • Shell Color Black/Clear
  • Number of LEDs 20 per Baton
  • Power Source (4) AA Batteries per Baton (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
  • Includes (2) Lights (2) 8" Dia. Bases w/Magnet Insert, Cordura(R) Carry Case
2014
(4) Lights (4) 8" Dia. Bases w/Magnet Insert, Cordura(R) Carry Case

$313.50 / each

Enter location to check availability
Catalog Page #  NA

Price $313.50 / each

Technical Specs

  • Item LED 5-Stage Safety Baton/Flare Kit
  • LED Color Red/Blue
  • Shell Color Black/Clear
  • Number of LEDs 20 per Baton
  • Power Source (4) AA Batteries per Baton (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
  • Includes (4) Lights (4) 8" Dia. Bases w/Magnet Insert, Cordura(R) Carry Case
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms