Skip Content

Flat Pac Bag,Orange,16 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EMI

Flat Pac Bag, Orange, 16 In. L

Price $51.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15U913
  • Mfr. Model # 847
  • UNSPSC # 53121701
  • Catalog Page # 2250
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bag lies flat when opened, allowing contents to be surveyed at a glance and providing quick, easy access. Numerous pockets with elastic loops help keep contents organized. Its briefcase-style design is easy to transport and fits into tight storage areas. Cordura® nylon construction.

View More

Technical Specs

  • Item Flat Pac Bag
  • Height 5"
  • Width 9-1/2"
  • Length 16"
  • Material Lightly Padded Nylon Cordura
  • Color Orange
  • Features Lies Flat when Opened, 12 Pockets and Other Loops for Gear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Good product however be aware that this is only the bag.To get the KIT you need to order product model number 843 or 845This bag does not come with any medical supplies and should not be adbertised as a KIT. July 24, 2014
  • 2016-04-27 T23:14:45.482-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15U913, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.