Skip Content

 
Colorband Scissor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Colorband Scissor

EMI


Technical Specs

  • Item Colorband Scissor 
  • Length 5-1/2" 
  • Blade End Style Angled 
  • Blade Material Steel 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
310 BLACK
Black

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Black
  • Blade End Style Angled
  • Blade Material Steel
310 GREEN
Green

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Green
  • Blade End Style Angled
  • Blade Material Steel
310 NAVY BLUE
Navy Blue

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Navy Blue
  • Blade End Style Angled
  • Blade Material Steel
310 ORANGE
Orange

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Orange
  • Blade End Style Angled
  • Blade Material Steel
310 PURPLE
Purple

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Purple
  • Blade End Style Angled
  • Blade Material Steel
310 RED
Red

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Red
  • Blade End Style Angled
  • Blade Material Steel
310 YELLOW
Yellow

$5.31 / each

Enter location to check availability
Catalog Page #  NA

Price $5.31 / each

Technical Specs

  • Item Colorband Scissor
  • Length 5-1/2"
  • Color Yellow
  • Blade End Style Angled
  • Blade Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More