Skip Content

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

Price $79.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UFV9
  • Mfr. Model # 1F80-0261
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Stages Cool1
  • Temp. Settings per Day4
  • Programs per Week5-1-1
  • Terminal DesignationsR, C, Y, W, G, O/B
  • System SwitchingHeat-Cool-Off
  • Fan SwitchingAuto-On
  • Display Size2 sq. in.
  • Display TypeBacklit
  • Display ColorBlue
  • Key Pad LockoutNo
  • Programmable FanNo
  • Automatic ChangeoverNo
  • Humidification ControlNo
  • Dehumidification ControlNo
  • Remote Sensing CapabilityNo
  • Temporary Program OverrideYes
  • Temporary Temperature HoldYes
  • Filter IndicatorYes
  • Temperature LimitingNo
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage24VAC
  • 750mV CompatibleYes
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width4-3/4"
  • Depth1-1/2"
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • FeaturesBlue Screen
  • For Use WithHeating and Cooling, Single Stage Gas, Oil, Electric, Single Stage Heat Pump, Millivolt
  • Includes2 AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.