Skip Content

Refrigeration Compressor,3135 BtuH,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigeration Compressor, 3135 BtuH, 115V

Price $276.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5AHA2
  • Mfr. Model # FF8.5HBK1
  • UNSPSC # 40151607
  • Catalog Page # 4203
  • Shipping Weight 23.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigeration Compressor
  • BtuH 3135
  • Voltage 115
  • Phase 1
  • Line Connection Suction I.D. 5/16"
  • Line Connection Discharge I.D. 1/4"
  • Refrigerant Type R-134A
  • Nominal HP 1/4
  • Hz 60
  • Amps 4.4
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Base Mount Length 6-1/2"
  • Base Mount Width 4"
  • Length 8"
  • Width 6-3/4"
  • Height 8"
  • Type of Compressor Oil POE
  • Application Refrigeration
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/CSA
  • Includes Mounting Parts, Terminal Cover, Relay, Protector and Bale Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.