Skip Content

Wraparound Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses

ELVEX

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignWraparound 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
BrandELVEX 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame ColorStandardsAvailabilityPrice Qty
3JTR3ClearAntifogClearANSI Z87.1-2003

Clearance - Limited Quantity Available

$4.10 / each

3LTT4ClearUncoatedBlackANSI Z87.1-2010 (+), CE EN-166

Typically in Stock

$3.59 / each

3JRL6GrayUncoatedClearANSI Z87.1-2010 (+), CE EN-166

Typically in Stock

$3.93 / each

3LTT5Indoor/OutdoorUncoatedBlackANSI Z87.1-2010 (+), CE EN-166

Typically in Stock

$4.37 / each

3JRL8Indoor/OutdoorUncoatedClearANSI Z87.1-2003

Clearance - Limited Quantity Available

$4.03 / each

Adding More Products