Skip Content

Reading Glasses,+2.5,Gray,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Reading Glasses, +2.5, Gray, Polycarbonate

Clearance Price $4.48 / each

Price $24.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NRV2
  • Mfr. Model # RX-100G-2.5
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +2.5
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Frame Color Black
  • Lens Material Polycarbonate
  • Temple Style Angle Adjustment
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



ELVEX RX-100 Safety Reading Glasses come with integrated sideshields. The diopters are an integral part of the lens design, making them ideal for people requiring reading glasses in combination with safety glasses. Temples adjust for four different lengths and have panascopic angle adjustment for a perfect fit. Gray polycarbonate lens with black frame. Diopter strength (bifocal power) of 2.5. Replacement lenses not available.

 • ELVEX Safety Glasses Are Designed for Reading

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.