Skip Content

 
Hearing Band close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hearing Band


Technical Specs

  • ShapePod 
Noise Reduction Rating NRR
Please Select
Plug Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Plug Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GP-10
18dB
Orange

$5.72 / each

Hearing Band,18dB,Pod
Catalog Page #  NA

Price $5.72 / each

Technical Specs

  • ShapePod
  • Noise Reduction Rating NRR18dB
  • Plug ColorOrange
GC-20
23dB
Green

$6.31 / each

Hearing Band,23dB,Pod
Catalog Page #  NA

Price $6.31 / each

Technical Specs

  • ShapePod
  • Noise Reduction Rating NRR23dB
  • Plug ColorGreen