Skip Content

Headgear,Ratchet,5SwivlLocks,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Headgear, Ratchet, 5SwivlLocks, Blue

Price $15.94 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 53201 (Change)

Go

Invalid Zip Code

MILWAUKEE branch 491

  • Item # 9XC24
  • Mfr. Model # HG-25
  • UNSPSC # 46181707
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeadgear
  • ColorBlue
  • MaterialNylon, Polyethylene
  • FeaturesRatchet Suspension, Soft Fabric Sweatband, and Five Swivel Locks
  • For Use WithElvex Faceshield Visors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We have used many different Face shields in our job to protect from splashback while washing equipment. This face shield has been put through the tests and has failed miserably. Since I'm writing a review on the headwear, not the shield itself, the poor rating is only for the headwear. If you drop this face shield at all, it will break on you. the head strap on either side of the head where it attaches to the headgear is extremely weak and poorly designed. There is too much tension coming form the overhead strap that causes stress on the weak portions of the strap. As soon as there is any impact, the weak plastic snaps. I had one break on Friday and replaced it the next Tuesday with a brand new one. By Wednesday at 0945, it had broke as well. Other than the durability, the comfort level is pretty low. Not something I would want to wear for any amount of time. April 15, 2015
  • 2015-05-27T20:47:51.356-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9XC24, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.