Skip Content

Full Safety Glasses, Adjustable Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Safety Glasses, Adjustable Temple

ELVEX

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFull 
  • Lens MaterialPolycarbonate 
  • Temple StyleAdjustable 
  • SizeUniversal 
  • UV Protection99.9% 
BrandELVEX 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Frame Material
Please Select
Temple Color
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame ColorFrame MaterialTemple ColorStandardsAvailabilityPrice Qty
6ENR8ClearAntifogBlackPlasticBlack Elastic Strap with Gray Adjustable KnobANSI A87+, CE EN-166

$11.41 / each

6ENR9GrayAntifogBlackPlasticBlack Elastic Strap with Orange Adjustable KnobANSI A87+, CE EN-166

$11.81 / each

9UY68GrayAntifog, Scratch-ResistantGrayPolycarbonateOrange/GrayANSI Z87.1-2010, Z87+

$13.46 / each

Adding More Products