Skip Content

Faceshield Visor,Steel Mesh,Blk,8x15-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faceshield Visor, Steel Mesh, Blk, 8x15-1/2

Price $38.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NMU9
  • Mfr. Model # SV-15H
  • UNSPSC # 46181701
  • Catalog Page # N/A
  • Shipping Weight 0.31 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFaceshield Screen Visor
  • ColorBlack
  • MaterialSteel Mesh
  • Features24 Gauge Steel Screen, For Industrial and Heat Applications
  • For Use WithMfr. No. HG-25/30 and VB-10/20/30/50
  • Visor Height8"
  • Visor Width15-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The screens are very nice, however when I ordered them a pop up box from Grainger suggested that I order headgear and gave me a picture and a place to order them. The headgear that Grainer suggests to purchase does not fit this screen face sheild, so today I had to re order the correct head gear, and not the one that the Grainer web site suggests that I buy. Make sure to read the headlines and note the size as the headgear was one inch too small and did not fit. April 11, 2013
  • 2015-07-31T19:42:18.855-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NMU9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.