Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff

ELVEX


Technical Specs

  • ItemElectronic Ear Muff 
  • Ear Muff StyleOver-the-Head 
Noise Reduction Rating NRR
Please Select
Auxiliary Input
Please Select
Radio Band Type
Please Select
Color
Please Select
Battery Type
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Auxiliary Input
Radio Band Type
Color
Battery Type
Availability
Price
Qty
COM-680
22dB
Wires have 3.5/3.5mm Plugs and 2.5/3.5mm Plugs
AM/FM
Blue
(2) AA

$146.95 / each

Electronic Ear Muff,22dB,Bl,AM/FM,(2) AA
Catalog Page #  NA

Price: $146.95 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR22dB
  • Ear Muff StyleOver-the-Head
  • Auxiliary InputWires have 3.5/3.5mm Plugs and 2.5/3.5mm Plugs
  • Radio Band TypeAM/FM
  • ColorBlue
  • Battery Type(2) AA
COM-660
22dB
AM/FM
Burgundy
(2) AA

$125.30 / each

Earmuff,Headband,AM/FM,Red
Catalog Page #  NA

Price: $125.30 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR22dB
  • Ear Muff StyleOver-the-Head
  • Radio Band TypeAM/FM
  • ColorBurgundy
  • Battery Type(2) AA
COM-660R
22dB
AM/FM
Green
(2) AA Nickel-Metal-Hydrate

$165.50 / each

Electronic Ear Muff,22dB,Over-the-H,Grn
Catalog Page #  NA

Price: $165.50 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR22dB
  • Ear Muff StyleOver-the-Head
  • Radio Band TypeAM/FM
  • ColorGreen
  • Battery Type(2) AA Nickel-Metal-Hydrate
COM-655
25dB
3.5mm Jack
Black/Gray
(2) AAA

$81.40 / each

Headband Ear Muffs,Gray/Black,NRR 25 dB
Catalog Page #  NA

Price: $81.40 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR25dB
  • Ear Muff StyleOver-the-Head
  • Auxiliary Input3.5mm Jack
  • ColorBlack/Gray
  • Battery Type(2) AAA
COM-611
25dB
3.5mm Mono and Stereo Plug-In, Plus 2.5mm Mono and Stereo Plug-In Jacks
Two-Way
Gray

$98.25 / each

Electronic Ear Muff,25dB,Over-the-H,Gra
Catalog Page #  NA

Price: $98.25 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR25dB
  • Ear Muff StyleOver-the-Head
  • Auxiliary Input3.5mm Mono and Stereo Plug-In, Plus 2.5mm Mono and Stereo Plug-In Jacks
  • Radio Band TypeTwo-Way
  • ColorGray