Skip Content

Portable Monitor, Carbide-Tipped Ground Spikes Mounting, Manual Control, 2-1/2" F NHT Inlet, 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Monitor, Carbide-Tipped Ground Spikes Mounting, Manual Control, 2-1/2" F NHT Inlet, 2-1/2"

Price $3,763.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Z055
  • Mfr. Model # RAM Monitor Pkg #1
  • UNSPSC # 40141726
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4 fold-out forged aluminum legs with carbide-tipped ground spikes extend for exceptional stability. Easily deployed and operated by a single firefighter, the monitor's design lowers friction loss and produces consistent stream quality in all ranges of motion. A lock pin holds the valve in a closed position to prevent accidental opening, allowing the monitor to be carried attached to a charged line. Counterbalance system maintains vertical nozzle position from any angle. Monitor can be stored preconnected and has ergonomic u-shaped carrying handle. Includes R.A.N.™ nozzle which may also be ordered separately.

View More

Technical Specs

  • Item Portable Monitor
  • Mounting Carbide-Tipped Ground Spikes
  • Inlet 2-1/2" F NHT
  • Outlet 2-1/2" M NHT
  • Control Manual
  • Max. Flow 500 gpm
  • Waterway 2-1/2"
  • Vertical Travel 43 Degrees Manned, 28 Degrees Un-Manned
  • Horizontal Travel 20 Degrees in Either Direction (40 Degrees )
  • Material Elk-O-Lite(R)
  • Finish Red Urethane
  • Height 16.67"
  • Width 27.26"
  • Length 16.67"
  • Pivot Height 4.03"
  • Max. Pressure 150 psi
  • Friction Loss 9.5 psi at 500 gpm/ 5.8 psi at 400 gpm
  • Includes Active Safety System to Prevent Movement if a Firefighter Looses their Grip
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.