Skip Content

Hydrant Monitor, Hydrant Mount Mounting, Tiller Control, 2-1/2" F NHT Inlet, 2-1/2" M NHT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydrant Monitor, Hydrant Mount Mounting, Tiller Control, 2-1/2" F NHT Inlet, 2-1/2" M NHT Outlet

Price $2,939.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Z209
  • Mfr. Model # 293-6H
  • UNSPSC # 40141726
  • Catalog Page # N/A
  • Shipping Weight 74.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydrant Monitor
  • Mounting Hydrant Mount
  • Inlet 2-1/2" F NHT
  • Outlet 2-1/2" M NHT
  • Control Tiller
  • Max. Flow 750 gpm
  • Waterway 2-1/2"
  • Vertical Travel Variable
  • Horizontal Travel Variable
  • Material Brass
  • Finish Red Urethane
  • Height 13.75"
  • Width 27.31"
  • Length 24.69"
  • Max. Pressure 200 psi
  • Friction Loss 32 psi at 750 gpm/ 14 psi at 500 gpm
  • Includes Grease Zerks
  • Standards FM, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.