Skip Content

Water Cooler,Wall Mount,8 GPH,36 1/8In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Cooler, Wall Mount, 8 GPH, 36 1/8In H

Price $1,167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KLF2
  • Mfr. Model # EMABFTL8LC
  • UNSPSC # 48101710
  • Catalog Page # 3386
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 27-1/4"
  • Width 36-1/8"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Water Temp. 50 Degrees F
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1-1/4"
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Standards ADA, ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61; UL 399
  • Compliance Accessibility, Lead, Water Qualtiy, Electrical, Mechanical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Stylish and affordable solution to ADA requirements. November 4, 2013
  • 2016-02-06 T19:57:14.302-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KLF2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about WillieD is loaded.
Additional information about WillieD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:14.704-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLF2, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:14.706-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLF2, prod, sort_default
1 of 1