Skip Content

Water Cooler,Wall Mount,8 GPH,20 7/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Cooler, Wall Mount, 8 GPH, 20 7/16 In

Price $676.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KLF1
  • Mfr. Model # EMABF8L
  • UNSPSC # 48101710
  • Catalog Page # 3814
  • Shipping Weight 61.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Cooler
  • Indoor / OutdoorIndoor
  • Mounting TypeWall
  • ADA CompliantYes
  • OperationPush Bar
  • Number of Levels1
  • Cold Water Capacity8 gph
  • Compressor HP1/4
  • Full Load Amps4A
  • Height20-7/16"
  • Width18-1/4"
  • Depth18-5/8"
  • Inlet3/8" Tube O.D.
  • ColorLight Gray Granite
  • Voltage115
  • Refrigerant134A (CFC Free)
  • Water Temp.50 Degrees F
  • RegulatorMaintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection1-1/4"
  • Manufacturers Warranty Length5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • StandardsADA, ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61; UL 399
  • ComplianceAccessibility, Lead, Water Qualtiy, Electrical, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • EMABF8L

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by It works well It works well in the location where it was mounted. March 23, 2012
  • 2015-04-20T19:40:02.777-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KLF1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about bandoch is loaded.
Additional information about bandoch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You should be able to hook another fountain, keep in mind if you are in a warm climate you might run short of cool water.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Hello,
Yes you should be able to do that,

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:21.319-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLF1, prod, sort_default
1 of 1
  • 2015-04-20T19:37:21.321-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLF1, prod, sort_default
1 of 1