Skip Content

 
Wall-Mount, Push Bar Water Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall-Mount, Push Bar Water Cooler


Technical Specs

  • Item Water Cooler 
  • Indoor / Outdoor Indoor 
  • Mounting Type Wall 
  • ADA Compliant Yes 
  • Operation Push Bar 
  • Number of Levels
  • Cold Water Capacity 8.0 gph 
  • Compressor HP 1/5 
  • Full Load Amps 4A 
  • Height 20-7/16" 
  • Width 18-1/4" 
  • Depth 18-5/8" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
EMABF8L

$690.50 / each

Enter location to check availability
Catalog Page #  3386 

Price $690.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 20-7/16"
  • Width 18-1/4"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More