Skip Content

 
Wall-Mount, Electronic Sensor Bottle Filling Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall-Mount, Electronic Sensor Bottle Filling Station

Technical Specs

  • Item Water Cooler with Bottle Filling Station 
  • Indoor / Outdoor Indoor 
  • Mounting Type Wall 
  • ADA Compliant Yes 
  • Operation Electronic Sensor (Bottle Filler); Pushbutton (Cooler) 
  • Number of Levels
  • Cold Water Capacity 8.0 gph 
  • Compressor HP 1/6 
  • Full Load Amps 4.5A 
  • Height 51-9/16" 
  • Width 17-7/8" 
  • Depth 18-5/8" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
VRCGRN8WSK

$1,867.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,867.00 / each

Technical Specs

  • Item Water Cooler with Bottle Filling Station
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Electronic Sensor (Bottle Filler); Pushbutton (Cooler)
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/6
  • Full Load Amps 4.5A
  • Height 51-9/16"
  • Width 17-7/8"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More