Skip Content

Scullery Sink,Without Faucet,70 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scullery Sink, Without Faucet, 70 In. L

Price $1,214.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11U316
  • Mfr. Model # E2C16X20-2-18X
  • UNSPSC # 30181504
  • Catalog Page # 3826
  • Shipping Weight 52.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScullery Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialStainless Steel
  • Gauge18
  • Mounting TypeFloor
  • Overall Length70"
  • Overall Width25-13/16"
  • Overall Height43-3/4"
  • Number of Stations2
  • Bowl Size16" x 20"
  • Bowl Depth12"
  • Back SplashYes
  • Back Splash Height9"
  • Side SplashNo
  • Faucet OperationNot Applicable
  • Drain Opening3-1/2"
  • Faucet Mounting Centers8"
  • Number of Holes2
  • Includes3-1/2" dia. Drain, Basket Strainer
  • StandardsNSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: tape
Product used for:: making cores for tape
Years purchasing from Grainger:: many
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Gail is loaded.
Additional information about Gail could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Gail,
The type of faucet you will need is an 8" Mounting Center Wall Mount Kitichen Sink faucet. Any of them under the "wall mounted" with or without spray, another thing to consider. A part nunmber like 5NRF0, it has a 12" swing spout. Any one of the wall mount fauces that have an adjustible or fixed 8" center will work. I hope this answers you question, thanks for using Grainger Ask & Answer.

Wadeh
Age: 55 to 64
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:52:02.699-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11U316, prod, sort_default
1 of 1
  • 2015-07-31T19:52:02.701-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11U316, prod, sort_default
1 of 1