Skip Content

Water Chiller,115 VAC,1/4 HP,9.6 GPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Chiller, 115 VAC, 1/4 HP, 9.6 GPH

Price $1,030.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3H047
  • Mfr. Model # ER101Y
  • UNSPSC # 48101710
  • Catalog Page # N/A
  • Shipping Weight 75.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Water Chiller
  • GPH9.6
  • Compressor1/4 HP
  • Full Load Amps5.8
  • Reserve Gallons1.90
  • Height22"
  • Width19-1/2"
  • Depth7-7/8"
  • Connection3/8" O.D.Tubing
  • Voltage115
  • RefrigerantHFC134A (CFC Free)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • ER101Y

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have used these chilling units with our machinesfor years and have had very few problems with them. March 4, 2013
  • 2015-07-29T19:46:04.273-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3H047, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Water Temp

Hello,

We want to use this for feeding our water purifiers and need to know the expected temperature of the water.

it it adjustable?
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about bdmuzzle is loaded.
Additional information about bdmuzzle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the chilling capacity of 9.6 gallons per hours of 50F drinking water, based upon 80F inlet water and 90F ambient. This has an enclosed adjustable thermostat that is factory preset. Requires no adjustment other than for altitude requirements. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I would like to use a chiller unit like this one along with a water pump to create a closed cool water circulation unit. What type and what size pump would be recommended? Would you be able to recommend a particular model? Is thid chiller unit too large for this purpose, would a smaller model be recommended? I will need to pump water through about 40 feet of 1/4 inch tubing. I am hoping to dissipate around a few hundred Watts of heat from a heated experimental vacuum chamber by running cool water through copper tubes that are wrapped around the chamber.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Sethodman7 is loaded.
Additional information about Sethodman7 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At your convenience, please contact us at 1-800-Grainger, as we will need to know what flow rate and pressure you will need to have the pump produce. We will also need to verify that the chiller will be able to keep up with the flow rate you need.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:54.475-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H047, prod, sort_default
1 of 1
  • 2015-07-29T19:44:54.478-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H047, prod, sort_default
1 of 1