Skip Content

Regulator Kit,For Elkay and HT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Regulator Kit, For Elkay and HT

ELKAY

Price: $57.40 / each

Please sign in or register to access lists

  • Item # 15W924
  • Mfr. Model # 98731C
  • UNSPSC # 48101710
  • Catalog Page # 3810
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRegulator Kit
  • For Use WithElkay and Halsey Taylor Pushbutton-Activated Models, Except SCWT
  • For Use With Mfr. Model NumberHRF, S300, S500, S1000, HVR, OVL, WM, EFA, LFAE, , EFHA, EFW, FD, LFDE, HEW, VRC
  • For Use With Grainger Item Number2W154, 2W155, 2W156, 2KLD9, 6XUY9, 2KLE2, 2KLE3, 4XR84, 4XR85, 2W188, 2W191, 3EMY9, 3EMY7, 3EMY6, 3EMZ1, 3EMY8,4CE97, 4CE98, , 3H032, 3H016, 1MCE4, 5WNV7, 2KLF3, 3EMZ3, 6XUY7, 2KLE9
  • Fits BrandElkay & Halsey Taylor
  • MaterialBrass,Valox, Rubber, Celcon, Steel
  • Size2"L
  • IncludesRegulator, Holder, Tube and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
beside the springs., does the copper has to be sweat or just push in
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about morning is loaded.
Additional information about morning could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The copper tube has to be sweated on one end and push to connect on the other to the regulator.
1 week, 6 days ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1