Skip Content

 
Free-Standing, Push Button Water Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Free-Standing, Push Button Water Cooler

Technical Specs

  • Item Water Cooler 
  • Mounting Type Free-Standing 
  • ADA Compliant No 
  • Operation Push Button 
  • Number of Levels
  • Width 18" 
  • Depth 14-1/2" 
  • Inlet 3/8" Tube O.D. 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Indoor / Outdoor
Please Select
Cold Water Capacity
Please Select
Compressor HP
Please Select
Full Load Amps
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Indoor / Outdoor
Cold Water Capacity
Compressor HP
Full Load Amps
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
EFA14L1Z
Indoor
13.5 gph
1/3
7.2A
41-1/2"
Light Gray Granite

$1,041.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,041.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 13.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.2A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
EFW16L1Z
Indoor
16.0 gph
1/3
4.5A
40"
Light Gray Granite

$1,108.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $1,108.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 16.0 gph
  • Compressor HP 1/3
  • Full Load Amps 4.5A
  • Height 40"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray Granite
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
EFA20LK1Y
Indoor
19.5 gph
1/3
7.2A
41-1/2"
Light Gray

$1,329.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $1,329.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 19.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.2A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
EFA4L1Z
1/5
2.5
41-1/2"
Light Gray

$1,370.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,370.00 / each

Technical Specs

  • Item Water Cooler
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Compressor HP 1/5
  • Full Load Amps 2.5
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More