Skip Content

 
Free-Standing, Foot Pedal or Push Button Water Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Free-Standing, Foot Pedal or Push Button Water Cooler

Technical Specs

  • Item Water Cooler 
  • Indoor / Outdoor Indoor 
  • Mounting Type Free-Standing 
  • ADA Compliant No 
  • Operation Foot Pedal or Push Button 
  • Number of Levels
  • Height 41-1/2" 
  • Width 18" 
  • Depth 14-1/2" 
  • Inlet 3/8" Tube O.D. 
  • Color Light Gray 
  • For Drinking Water Applications Low Lead Compliant 
Cold Water Capacity
Please Select
Compressor HP
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Cold Water Capacity
Compressor HP
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
EFA14LP1Z
13.5 gph
1/3
7.2A

$977.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $977.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Foot Pedal or Push Button
  • Number of Levels 1
  • Cold Water Capacity 13.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.2A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
EFA4LP1Z
4.0 gph
1/5
2.5A

$950.50 / each

Enter location to check availability
Catalog Page #  3386 

Price $950.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Foot Pedal or Push Button
  • Number of Levels 1
  • Cold Water Capacity 4.0 gph
  • Compressor HP 1/5
  • Full Load Amps 2.5A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
EFA8LP1Z
7.6 gph
1/5
4A

$816.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $816.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Foot Pedal or Push Button
  • Number of Levels 1
  • Cold Water Capacity 7.6 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 41-1/2"
  • Width 18"
  • Depth 14-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Light Gray
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More